Motion
93027167

Made in USA
93027167

2' x 24" x 3/16" Natural (Color) Polyurethane Sheet 30 Shore A, ±0.010 Tolerance
MI ITEM #11710285
MFR #93027167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93027167

2' x 24" x 3/16" Natural (Color) Polyurethane Sheet 30 Shore A, ±0.010 Tolerance
MI ITEM #11710285
MFR #93027167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93027167 93027167 3/16X24X24 30 DURO NAT

Specifications

  • Color
    Natural
  • Hardness
    30A HBS
  • Length
    2 ft, 24 in
  • Material
    Polyurethane
  • Thickness
    3/16 in
  • Tolerance
    ±0.010
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text