Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93027449

4' x 48" x 1" Natural (Color) Polyurethane Sheet 30 Shore A, ±0.025 Tolerance
MI ITEM #11710313
MFR #93027449

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93027449 93027449 1X48X48 30 DURO NAT PO

Specifications

  • Material
    Polyurethane
  • Thickness
    1 in
  • Width
    48 in
  • Length
    4 ft, 48 in
  • Color
    Natural
  • Tolerance
    ±0.025
  • Hardness
    30A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text