1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93027563
4' x 48" x 1/8" Natural (Color) Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
Mi Item #
11710325
MFR #
93027563
Price
$670.50
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93027563
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93027563
4' x 48" x 1/8" Natural (Color) Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
Mi Item #
11710325
MFR #
93027563
Mfr description
93027563 93027563 1/8X48X48 60 DURO NAT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$670
.50
/each
Add to Cart
Specifications
Dimensions
Length
4 ft, 48 in
Thickness
1/8 in
Width
48 in
Details
Color
Natural
Hardness
60A HBS
Material
Polyurethane
Tolerance
±0.010
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items