Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93027621

2' x 48" x 3/16" Natural (Color) Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
MI ITEM #11710331
MFR #93027621

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93027621 93027621 3/16X24X48 60 DURO NAT

Specifications

  • Material
    Polyurethane
  • Thickness
    3/16 in
  • Width
    48 in
  • Length
    2 ft, 24 in
  • Color
    Natural
  • Tolerance
    ±0.010
  • Hardness
    60A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text