Motion
93036515

Made in USA
93036515

#4-40 UNC, 5/16" OAL Phillips Drive Machine Screw - Flat Head, Grade 300 Stainless Steel, Black Oxide Finish, Without Washer
Mi Item #11710367
MFR #93036515
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93036515

#4-40 UNC, 5/16" OAL Phillips Drive Machine Screw - Flat Head, Grade 300 Stainless Steel, Black Oxide Finish, Without Washer
Mi Item #11710367
MFR #93036515

Mfr description
93036515 93036515 4-40X5/16FH 100D BK OX
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    #4-40

Details

  • Drive Type
    Phillips
  • Fastener Standard
    MS24693
  • Finish Coating
    Black Oxide
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    300
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)