Motion
93037216

Made in USA
93037216

1/4-28 UNF, 5/16" OAL, Cup Point Set Screw Grade 303 Stainless Steel, 1/8" Key
Mi Item #11710436
MFR #93037216
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93037216

1/4-28 UNF, 5/16" OAL, Cup Point Set Screw Grade 303 Stainless Steel, 1/8" Key
Mi Item #11710436
MFR #93037216

Mfr description
93037216 93037216 1/4-28X5/16 CUP PT S/S
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Hex Key Size
    1/8 in
  • Length
    5/16 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-28 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    MIL-FF-S-200
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    303
  • Point Type
    Cup
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)