1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93617405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93617405
2' x 2' x 3/4" White Polypropylene Sheet 72 Shore D, ±5% Tolerance
MI ITEM #
11710498
MFR #
93617405
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93617405 93617405 .750X24X24" WHITE POLY
Specifications
Material
Polypropylene
Thickness
3/4 in
Width
2 ft, 24 in
Length
2 ft, 24 in
Color
White
Tolerance
±5%
Hardness
Shore D-72 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data