Motion
93617488

Made in USA
93617488

4' x 4' x 3/8" White Polypropylene Sheet 72 Shore D, ±5% Tolerance
Mi Item #11710504
MFR #93617488
Price$335.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93617488

4' x 4' x 3/8" White Polypropylene Sheet 72 Shore D, ±5% Tolerance
Mi Item #11710504
MFR #93617488

Mfr description
93617488 93617488 .375X48X48" WHITE POLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.35/each

Specifications

Dimensions

  • Length
    4 ft, 48 in
  • Thickness
    3/8 in
  • Width
    4 ft, 48 in

Details

  • Color
    White
  • Hardness
    Shore D-72 HBS
  • Material
    Polypropylene
  • Tolerance
    ±5%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)