1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93618098
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93618098
2' x 2' x 3/4" Black ABS Sheet Rockwell 105, ±5% Tolerance
MI ITEM #
11710527
MFR #
93618098
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93618098 93618098 3/4X24X24" BLACK ABS S
Specifications
Material
ABS
Thickness
3/4 in
Width
2 ft, 24 in
Length
2 ft, 24 in
Color
Black
Tolerance
±5%
Hardness
R-105 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought