1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93633154
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93633154
2' x 1' x 3/4" White PVC Sheet Rockwell R-116, ±5% Tolerance
MI ITEM #
11710553
MFR #
93633154
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93633154 93633154 .750X12X24" PVC TYPE 1
Specifications
Material
PVC
Thickness
3/4 in
Width
1 ft, 12 in
Length
2 ft, 24 in
Color
White
Tolerance
±5%
Hardness
Rockwell R-116 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought