Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93633295

2' x 2' x 3/8" White PVC Sheet Rockwell R-116, ±5% Tolerance
MI ITEM #11710562
MFR #93633295

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93633295 93633295 .375X24X24" PVC TYPE 1

Specifications

  • Material
    PVC
  • Thickness
    3/8 in
  • Width
    2 ft, 24 in
  • Length
    2 ft, 24 in
  • Color
    White
  • Tolerance
    ±5%
  • Hardness
    Rockwell R-116 HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text