1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93634806
8' x 4' x 12mm Black Expanded PVC Sheet ±5% Tolerance
Mi Item #
11710574
MFR #
93634806
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93634806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93634806
8' x 4' x 12mm Black Expanded PVC Sheet ±5% Tolerance
Mi Item #
11710574
MFR #
93634806
Mfr description
93634806 93634806 12MMX48"X96" EXP RIGID
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
8 ft, 96 in
Thickness
0.4724 in, 12.0 mm
Width
4 ft, 48 in
Details
Color
Black
Material
Expanded PVC
Tolerance
±5%
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items