Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93637916

4' x 2' x 1/2" White High Temperature UHMW Sheet 68 Shore D, ±10% Tolerance
MI ITEM #11710592
MFR #93637916

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93637916 93637916 1/2X24X48" HIGH TEMP U

Specifications

  • Material
    High Temperature UHMW
  • Thickness
    1/2 in
  • Width
    2 ft, 24 in
  • Length
    4 ft, 48 in
  • Color
    White
  • Tolerance
    ±10%
  • Hardness
    Shore D-68 HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text