Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93637965

2' x 1' x 1-1/2" White High Temperature UHMW Sheet 68 Shore D, ±10% Tolerance
MI ITEM #11710595
MFR #93637965

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93637965 93637965 1 1/2X12X24" HIGH TEMP

Specifications

  • Material
    High Temperature UHMW
  • Thickness
    1-1/2 in
  • Width
    1 ft, 12 in
  • Length
    2 ft, 24 in
  • Color
    White
  • Tolerance
    ±10%
  • Hardness
    Shore D-68 HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text