1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
95689188
Size 3", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Threaded End Connection
MI ITEM #
11710646
MFR #
95689188
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 95689188
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
95689188
Size 3", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Threaded End Connection
MI ITEM #
11710646
MFR #
95689188
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Fitting Size
3 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Forged Carbon Steel
Pressure Range
3,000-3,000 psi
Style
3000
Type
Union
Overview
Mfr description
95689188 95689188 3"NPT UNION CL3000 FOR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought