Motion
98481021

Made in USA
98481021

Keystock - Undersized Key Stock, 0.2500 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11710695
MFR #98481021
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
98481021

Keystock - Undersized Key Stock, 0.2500 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11710695
MFR #98481021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.54/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    0.2500 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Undersized Key Stock

Overview

Mfr description
98481021 98481021 1/4" SQ ZINC PLATED MA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought