Motion
99524548

Made in USA
99524548

Pipe Fitting - Malleable Iron Material
Mi Item #11710707
MFR #99524548
Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
99524548

Pipe Fitting - Malleable Iron Material
Mi Item #11710707
MFR #99524548

Mfr description
99524548 99524548 2X2X1NPT RDC TEE BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.65/each

Specifications

Dimensions

  • Fitting Size
    2 x 2 x 1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-300 psi
  • Shape
    Tee
  • Style
    150
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)