1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
99795114
Size 1/2", Class 3,000, Forged Carbon Steel Black Pipe 90° Street Elbow; 3,000 psi, Threaded End Connection
MI ITEM #
11710708
MFR #
99795114
Price
$43.35
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 99795114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
99795114
Size 1/2", Class 3,000, Forged Carbon Steel Black Pipe 90° Street Elbow; 3,000 psi, Threaded End Connection
MI ITEM #
11710708
MFR #
99795114
Mfr description
99795114 99795114 1/2"NPT STRT L CL3000
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$43
.35
/each
Add to Cart
Specifications
Dimensions
Fitting Size
1/2 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Forged Carbon Steel
Pressure Range
3,000-3,000 psi
Schedule
80
Style
3000
Type
90 Degree Street Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items