Motion
99839185

Made in USA
99839185

Schedule 80, 1/8" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11710711
MFR #99839185
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
99839185

Schedule 80, 1/8" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11710711
MFR #99839185

Mfr description
99839185 99839185 1/8X2-1/2" STEEL BLK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pipe Size
    1/8 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)