Motion
27516
Pleated Panel Filter - MERV: 10, 500 fpm Air Flow, Synthetic Material
MI ITEM #11711017
MFR #27516
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 10, 500 fpm Air Flow, Synthetic Material
MI ITEM #11711017
MFR #27516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.85/each

Specifications

Dimensions

  • Actual Height
    15-1/2 in
  • Actual Width
    15-1/2 in
  • MERV Rating
    10
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    16 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    High
  • CFM
    875
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    10
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Overview

Mfr description
00027516 00027516 16X16X2 HI-CAP SINGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought