Motion
00040162
6 Gage, 0.016 Inch Diameter x 1,465 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711028
MFR #00040162
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Gage, 0.016 Inch Diameter x 1,465 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711028
MFR #00040162

Mfr description
00040162 00040162 NO.6.016 STEEL 1 LB. R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Length
    1,465 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)