Motion
00040170
1-3/4" Door Thickness, Bright Brass Entry Knob Lockset - 2-3/8" Back Set, KW1 Cylinder
Mi Item #11711029
MFR #00040170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Door Thickness, Bright Brass Entry Knob Lockset - 2-3/8" Back Set, KW1 Cylinder
Mi Item #11711029
MFR #00040170

Mfr description
00040170 00040170 ENTRY BALL KNOB BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Set
    2-3/8 in
  • Door Thickness
    1-3/4 in

Details

  • Cylinder Type
    KW1
  • Finish Coating
    Bright Brass
  • Type
    Entry Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)