Motion
00040196
1-3/4" Door Thickness, Bright Brass Privacy Knob Lockset - 2-3/8" Back Set
Mi Item #11711030
MFR #00040196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Door Thickness, Bright Brass Privacy Knob Lockset - 2-3/8" Back Set
Mi Item #11711030
MFR #00040196

Mfr description
00040196 00040196 PRIVACY BALL KNOB BR H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Set
    2-3/8 in
  • Door Thickness
    1-3/4 in

Details

  • Finish Coating
    Bright Brass
  • Type
    Privacy Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)