Motion
00040246
10 Gage, 0.024 Inch Diameter x 651 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711032
MFR #00040246
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Gage, 0.024 Inch Diameter x 651 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711032
MFR #00040246

Mfr description
00040246 00040246 NO.10.024 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.88/each

Specifications

Dimensions

  • Length
    651 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)