Motion
00040295
12 Gage, 0.029 Inch Diameter x 447 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711034
MFR #00040295
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Gage, 0.029 Inch Diameter x 447 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711034
MFR #00040295

Mfr description
00040295 00040295 NO.12.029 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Length
    447 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)