Motion
00040311
13 Gage, 0.031 Inch Diameter x 391 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711035
MFR #00040311
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Gage, 0.031 Inch Diameter x 391 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711035
MFR #00040311

Mfr description
00040311 00040311 NO.13.031 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Length
    391 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)