Motion
00040337
14 Gage, 0.033 Inch Diameter x 344 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711036
MFR #00040337
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.033 Inch Diameter x 344 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711036
MFR #00040337

Mfr description
00040337 00040337 NO.14.033 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.18/each

Specifications

Dimensions

  • Length
    344 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)