Motion
00040352
15 Gage, 0.035 Inch Diameter x 306 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711037
MFR #00040352
Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Gage, 0.035 Inch Diameter x 306 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711037
MFR #00040352

Mfr description
00040352 00040352 NO.15.035 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.28/each

Specifications

Dimensions

  • Length
    306 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)