Motion
00040394
17 Gage, 0.039 Inch Diameter x 247 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711038
MFR #00040394
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 Gage, 0.039 Inch Diameter x 247 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711038
MFR #00040394

Mfr description
00040394 00040394 NO.17.039 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.55/each

Specifications

Dimensions

  • Length
    247 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)