Motion
00040410
18 Gage, 0.041 Inch Diameter x 223 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711039
MFR #00040410
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.041 Inch Diameter x 223 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711039
MFR #00040410

Mfr description
00040410 00040410 NO.18.041 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Length
    223 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)