Motion
00040436
19 Gage, 0.043 Inch Diameter x 203 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711040
MFR #00040436
Price$19.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Gage, 0.043 Inch Diameter x 203 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711040
MFR #00040436

Mfr description
00040436 00040436 NO.19.043 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.00/each

Specifications

Dimensions

  • Length
    203 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)