Motion
00040477
21 Gage, 0.047 Inch Diameter x 170 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711042
MFR #00040477
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Gage, 0.047 Inch Diameter x 170 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711042
MFR #00040477

Mfr description
00040477 00040477 NO.21.047 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Length
    170 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)