Motion
00041251
38 Gage, 0.125 Inch Diameter x 32 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711052
MFR #00041251
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Gage, 0.125 Inch Diameter x 32 Ft. Long, High Carbon Steel, Tempered Music Wire Coil, ASTM A228
Mi Item #11711052
MFR #00041251

Mfr description
00041251 00041251 NO.38.125 STEEL 1 LB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Length
    32 ft

Details

  • Material
    High Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)