Motion
00072710
00072710 00072710 9/32 GRADE 25 CHROME S
MI ITEM #11711113
MFR #00072710
List Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00072710 00072710 9/32 GRADE 25 CHROME S
MI ITEM #11711113
MFR #00072710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.20/each for your price

Overview

Mfr description
00072710 00072710 9/32 GRADE 25 CHROME S

Specifications

  • Diameter
    9/32 in
  • Diameter Deviation
    ±0.00005
  • Grade
    25
  • Hardness
    62 - 66 C HBS
  • Material
    Steel
  • Sphericity
    0.000025 in
  • Shape
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought