Motion
00072843
00072843 00072843 11/16 GRADE 25 CHROME
MI ITEM #11711126
MFR #00072843
List Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00072843 00072843 11/16 GRADE 25 CHROME
MI ITEM #11711126
MFR #00072843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.73/each for your price

Overview

Mfr description
00072843 00072843 11/16 GRADE 25 CHROME

Specifications

  • Diameter
    11/16 in
  • Diameter Deviation
    ±0.00005
  • Grade
    25
  • Hardness
    62 - 66 C HBS
  • Material
    Steel
  • Sphericity
    0.000025 in
  • Shape
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought