Motion
00072967
1-5/16 Inch Diameter, Grade 25, Chrome Steel Ball, 62 to 66 C Hardness, 0.00005 Inch Diameter Deviation, 0.000025 Inch Sphericity
MI ITEM #11711138
MFR #00072967
List Price$84.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16 Inch Diameter, Grade 25, Chrome Steel Ball, 62 to 66 C Hardness, 0.00005 Inch Diameter Deviation, 0.000025 Inch Sphericity
MI ITEM #11711138
MFR #00072967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.87/each for your price

Overview

Mfr description
00072967 00072967 1-5/16 GRADE 25 CHROME

Specifications

  • Diameter
    1-5/16 in
  • Diameter Deviation
    ±0.00005
  • Grade
    25
  • Hardness
    62 - 66 C HBS
  • Material
    Chrome Steel
  • Sphericity
    0.000025 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought