Motion
00073023
1-7/8 Inch Diameter, Grade 50, Chrome Steel Ball, 62 to 66 C Hardness, 0.00005 Inch Diameter Deviation, 0.000025 Inch Sphericity
MI ITEM #11711144
MFR #00073023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8 Inch Diameter, Grade 50, Chrome Steel Ball, 62 to 66 C Hardness, 0.00005 Inch Diameter Deviation, 0.000025 Inch Sphericity
MI ITEM #11711144
MFR #00073023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00073023 00073023 1-7/8 GRADE 50 CHROME

Specifications

  • Diameter
    1-7/8 in
  • Diameter Deviation
    ±0.00005
  • Grade
    50
  • Hardness
    62 - 66 C HBS
  • Material
    Chrome Steel
  • Sphericity
    0.000025 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought