1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073064
2.5 mm Diameter, Grade 25, Chrome Steel Ball, 62 to 66 C Hardness, 0.00005 Inch Diameter Deviation, 0.000025 Inch Sphericity
MI ITEM #
11711148
MFR #
00073064
List Price
$19.56
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 00073064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073064
2.5 mm Diameter, Grade 25, Chrome Steel Ball, 62 to 66 C Hardness, 0.00005 Inch Diameter Deviation, 0.000025 Inch Sphericity
MI ITEM #
11711148
MFR #
00073064
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$19.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00073064 00073064 2.5MM GRADE 25 CHROME
Specifications
Diameter
2.50 mm
Diameter Deviation
±0.00005
Grade
25
Hardness
62 - 66 C HBS
Material
Chrome Steel
Sphericity
0.000025 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought