1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073163
00073163 00073163 10MM GRADE 25 CHROME S
MI ITEM #
11711158
MFR #
00073163
List Price
$13.38
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 00073163
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073163
00073163 00073163 10MM GRADE 25 CHROME S
MI ITEM #
11711158
MFR #
00073163
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$13.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00073163 00073163 10MM GRADE 25 CHROME S
Specifications
Diameter
10.00 mm
Diameter Deviation
±0.00005
Grade
25
Hardness
62 - 66 C HBS
Material
Steel
Sphericity
0.000025 in
Shape
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data