Motion
00073262
00073262 00073262 5/16 GRADE 1000 CARBON
MI ITEM #11711168
MFR #00073262
List Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00073262 00073262 5/16 GRADE 1000 CARBON
MI ITEM #11711168
MFR #00073262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.96/each for your price

Overview

Mfr description
00073262 00073262 5/16 GRADE 1000 CARBON

Specifications

  • Diameter
    5/16 in
  • Diameter Deviation
    ±0.005
  • Grade
    1,000
  • Hardness
    60 - 67 C M.N. HBS
  • Material
    Steel
  • Sphericity
    0.001000 in
  • Shape
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought