Motion
00073270
00073270 00073270 3/8 GRADE 1000 CARBON
MI ITEM #11711169
MFR #00073270
List Price$27.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
00073270 00073270 3/8 GRADE 1000 CARBON
MI ITEM #11711169
MFR #00073270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.09/each for your price

Overview

Mfr description
00073270 00073270 3/8 GRADE 1000 CARBON

Specifications

  • Diameter
    3/8 in
  • Diameter Deviation
    ±0.005
  • Grade
    1,000
  • Hardness
    60 - 67 C M.N. HBS
  • Material
    Steel
  • Sphericity
    0.001000 in
  • Shape
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought