Motion
00073312
5/8 Inch Diameter, Grade 1,000, Carbon Steel Ball, 60 to 67 C M.N. Hardness, 0.005 Inch Diameter Deviation, 0.001000 Inch Sphericity
MI ITEM #11711173
MFR #00073312
List Price$72.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter, Grade 1,000, Carbon Steel Ball, 60 to 67 C M.N. Hardness, 0.005 Inch Diameter Deviation, 0.001000 Inch Sphericity
MI ITEM #11711173
MFR #00073312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.06/each for your price

Overview

Mfr description
00073312 00073312 5/8 GRADE 1000 CARBON

Specifications

  • Diameter
    5/8 in
  • Diameter Deviation
    ±0.005
  • Grade
    1,000
  • Hardness
    60 - 67 C M.N. HBS
  • Material
    Carbon Steel
  • Sphericity
    0.001000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought