Motion
00073361
3/32 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #11711178
MFR #00073361
List Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #11711178
MFR #00073361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.48/each for your price

Overview

Mfr description
00073361 00073361 3/32 SS440 GRADE 100 4

Specifications

  • Diameter
    3/32 in
  • Diameter Deviation
    ±0.0005
  • Grade
    100
  • Hardness
    57 - 61 C HBS
  • Sphericity
    0.0005 in
  • Stainless Steel Type
    440-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text