Motion
00073387
5/32 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
Mi Item #11711180
MFR #00073387
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
Mi Item #11711180
MFR #00073387

Mfr description
00073387 00073387 5/32 SS440 GRADE 100 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Diameter
    5/32 in
  • Diameter Deviation
    ±0.0005

Details

  • Grade
    100
  • Hardness
    57 - 61 C HBS
  • Sphericity
    0.0005 in
  • Stainless Steel Type
    440-C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)