Motion
00073403
7/32 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #11711182
MFR #00073403
Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #11711182
MFR #00073403

Mfr description
00073403 00073403 7/32 SS440 GRADE 100 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.60/each

Specifications

Dimensions

  • Diameter
    7/32 in
  • Diameter Deviation
    ±0.0005

Details

  • Grade
    100
  • Hardness
    57 - 61 C HBS
  • Sphericity
    0.0005 in
  • Stainless Steel Type
    440-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)