Specifications
Dimensions
- Diameter1/2 in
- Diameter Deviation±0.0005
Details
- Grade100
- Hardness57 - 61 C HBS
- Sphericity0.0005 in
- Stainless Steel Type440-C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)