Motion
00073544
15/16 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #11711196
MFR #00073544
List Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #11711196
MFR #00073544

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.72/each for your price

Overview

Mfr description
00073544 00073544 15/16 SS440 GRADE 100

Specifications

  • Diameter
    15/16 in
  • Diameter Deviation
    ±0.0005
  • Grade
    100
  • Hardness
    57 - 61 C HBS
  • Sphericity
    0.0005 in
  • Stainless Steel Type
    440-C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought