1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073551
1 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #
11711197
MFR #
00073551
List Price
$54.72
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 00073551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073551
1 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #
11711197
MFR #
00073551
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$54.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00073551 00073551 1 SS440 GRADE 100 440-
Specifications
Diameter
1 in
Diameter Deviation
±0.0005
Grade
100
Hardness
57 - 61 C HBS
Sphericity
0.0005 in
Stainless Steel Type
440-C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought