1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00073593
2 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #
11711201
MFR #
00073593
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 00073593
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00073593
2 Inch Diameter, Grade 100, 440-C Stainless Steel Ball, 57 - 61 C Hardness, 0.0005 Inch Sphericity, 0.0005 Inch Diameter Deviation
MI ITEM #
11711201
MFR #
00073593
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00073593 00073593 2 SS440 GRADE 100 440-
Specifications
Diameter
2 in
Diameter Deviation
±0.0005
Grade
100
Hardness
57 - 61 C HBS
Sphericity
0.0005 in
Stainless Steel Type
440-C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought