Motion
00073619
3/32 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711203
MFR #00073619
List Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Diameter, Grade 100, 302 Stainless Steel Ball, 25 - 39 C Hardness, 0.0001 Inch Sphericity, 0.0001 Inch Diameter Deviation
MI ITEM #11711203
MFR #00073619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.20/each for your price

Overview

Mfr description
00073619 00073619 3/32 SS302 GRADE 100 3

Specifications

  • Diameter
    3/32 in
  • Diameter Deviation
    ±0.0001
  • Grade
    100
  • Hardness
    25 - 39 C HBS
  • Sphericity
    0.0001 in
  • Stainless Steel Type
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought